Corrosion Protection, 10 L Canister, For A Wide Range Of Uses

Order Code: ZT2703342S

£369.99 Inc VAT (20%)


Description

Corrosion protection, 10 l canister, for a wide range of uses. Product type = corrosion protection. Low foaming, high yield corrosion protection. Suitable for steel, iron, cast iron works. Easy to clean. The low foaming 100 corrosion protection is a product suitable for universal use in parts cleaning. Mix with water or detergent while stirring thoroughly and add to the system, for the mixing ratio see Applications. Subsequent processes such as painting are possible. SAFE: - Amine-based - Non-hazardous, no VOCs in accordance with CLP regulation - Free from mineral oil, nitrite, secondary amines and phosphorous compounds - FAD-free, no boron Applications: - For use in all neutral and alkaline BIO-CIRCLE cleaners - In hot water parts washers, pipe and heat exchanger cleaning systems and high pressure parts washers - Also for use in passivation baths, immersion baths - Suitable as a water treatment agent Application Mix with water or cleaner, stirring thoroughly, and add to the system.

See full description
Specifications for Corrosion Protection, 10 L Canister, For A Wide Range Of Uses
  • Product Type
    Corrosion Protection
  • Volume
    10L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome