Cream Cleaner 300ml (Lemon Fragrance) 431STS

Order Code: ZT1542395S

£2.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£2.990%
10 - 19£2.874%
20 - 49£2.758%
50 - 99£2.6312%
100 +£2.5116%


Description

This Clover Cream Cleaner contains fine abrasives for a deep clean that is gentle on surfaces. The cream freshens as it cleans, leaving behind a pleasant lemon fragrance. Suitable for use on hard surfaces in washrooms, kitchens, utility rooms and shower areas. This pack contains 1 x 300ml bottle.
Smooth cream cleaner
Fine abrasives for a deep clean that is still gentle on surfaces
Freshens as it cleans
Lemon fragrance
Suitable for use on most hard surfaces
Great for washrooms and kitchens
300ml
For Professional Use Only

See full description
Specifications for Cream Cleaner 300ml (Lemon Fragrance) 431STS
  • MFR Part No.
    CC72657
  • Weight
    0.436kg
  • Suitable For
    Hard Surfaces
  • Applications
    Kitchens
    Washrooms
  • Volume
    300ml
  • Fragrance
    Lemon
  • Product Type
    Cream Cleaner
  • Colour
    Black