The DEFENCE+ D200 Room Sanitiser is a powerful, effective, and easy-to-use disinfectant spray that kills germs and viruses. Simply place the can on the floor, clip the button down, and allow the whole can to empty. The room will be filled with a fresh-scented sanitiser that will leave every area fully sanitised and smelling fresh. The sanitiser also leaves an antibacterial coating on every surface in the room, without leaving any residue.
The DEFENCE+ D200 Room Sanitiser is approved to BS EN 1276, BS EN 1650 (yeast), and BS EN 14476 (June 2020). It is suitable for use in a variety of settings, including pubs, restaurants, offices, aircraft, rail transport, medical areas, and general living space.
• Button can be clipped down so it can be left in the room until the can is empty.
• Only takes 20 minutes to fully sanitise the room.
• Leaves no residue.
• Leaves the room smelling fresh.
• Leaves an antibacterial coating on every surface in the room.
• Approved to BS EN 1276, BS EN 1650 (yeast), BS EN 14476 (June 2020).
• 1 x 200ml aerosol can sanitise approximately a 5m x 5m x 2.5m room.
• Suitable for use in pubs, resuturaunts, offices, aircraft, rail transport, medical areas, general living space and more.