D201 Surface Sanitiser 200ml - Long Lasting Protection Against Germs and Viruses

Order Code: ZT1002036S

£6.99 Inc VAT (20%)


Description

DEFENCE+ D201 Surface Sanitiser is a powerful, long-lasting disinfectant spray that kills 99.9% of germs and viruses.
It can be used on a variety of surfaces, including countertops, tables, doorknobs, and more.
DEFENCE+ D201 is easy to use and safe for use around children and pets.
It is also approved to BS EN 1276, BS EN 1650 (yeast), and BS EN 13727 (medical).
Benefits:

Kills 99.9% of germs and viruses
Long-lasting protection
Easy to use
Safe for use around children and pets
Approved to BS EN 1276, BS EN 1650 (yeast), and BS EN 13727 (medical)

See full description
Specifications for D201 Surface Sanitiser 200ml - Long Lasting Protection Against Germs and Viruses
  • Volume
    200ml
  • Product Type
    Surface Sanitiser
  • Container Type
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome