Deep Cleaner for Leather 250ml

Order Code: ZT3961759S

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 +£10.118%


Description

HG Deep Cleaner for Leather 250ml: Nourish and Restore Your Leather with Safe, Water-Based Power
Revive your leather's natural beauty with the HG Deep Cleaner for Leather 250ml. This gentle, water-based formula is specifically designed to deeply clean and nourish full-aniline and scumbled leather types, restoring their suppleness and shine without harsh chemicals.

Here's why you'll love it:

Safe and gentle: The mild formula is perfect for even the most delicate leathers, ensuring no damage or discoloration.
Deep cleaning power: Removes dirt, grime, and stains embedded deep within the leather's pores, leaving it refreshed and revitalized.
Nourishing properties: Conditions and moisturizes leather, preventing dryness and cracking, keeping it supple and looking its best.
Water-based and biodegradable: Eco-friendly and safe for your family and the environment.
Easy to use: Apply with a soft cloth, wipe clean, and buff to a shine. No harsh scrubbing required!
Ideal for:

Leather furniture (sofas, armchairs, ottomans)
Car seats and interiors
Leather jackets, bags, and accessories
Luggage
Shoes and boots

See full description
Specifications for Deep Cleaner for Leather 250ml
  • Size
    250ml
  • Cleaner Type
    Leather

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome