E-NOX Clean Limescale And Rust Cleaner, Pack Of 12, Water-Based

Order Code: ZT2703303S

£439.99 Inc VAT (20%)


Description

E-NOX Clean limescale and rust cleaner, pack of 12, water-based. Contents = 1 l. Weight = 13.2 kg. pH value = 1, 5. Weight per item = 1.1 kg. Hazard class = GHS05. Product type = limescale/rust cleaners. Removes limescale and cement residue, extraneous rust as well as light grease and oil residue. Brightens stainless steel, aluminium and non-ferrous metals without attacking the base metal. Contains no hydrofluoric, nitric or hydrochloric acid. VOC reduced. E-NOX Clean is an acidic, water-based cleaning gel that is used to remove limescale and rust from metal surfaces. It is also ideal for brightening stainless steel, aluminium and non-ferrous metals without attacking the base material. The cleaner is non-hazardous with reduced VOCs, also making it suitable for use in the food industry. It can also be diluted with water by up to 1:40, which means that the product can be used sparingly and for the long term without losing any cleaning power. E-NOX Clean also adheres to vertical surfaces, allowing the active ingredients contained in the cleaner to act in the optimal way to remove soiling such as cement residues, extraneous rust and light grease and oil stains. After use, the product is rinsed off with water and can be removed without leaving any residue. - Can be diluted with water by up to 1:40 - Dissolves flash rust from stainless steel

See full description
Specifications for E-NOX Clean Limescale And Rust Cleaner, Pack Of 12, Water-Based
  • Product Type
    Limescale/Rust Cleaners
  • Hazard Class
    GHS05
  • Pack Quantity
    12
  • pH Value
    1.5

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome