Eco Super Concentrate Universal Floor Cleaner, 1L

Order Code: ZT3421876S

£6.99 Inc VAT (20%)


Description

This Super Concentrated Floor Cleaner delivers exceptional results on a variety of hard floor surfaces, including linoleum, wood, laminates, vinyl, tiles, and marble. Its low-residue formula ensures quick drying and streak-free finishes, complemented by a refreshing clean fragrance. Yielding up to 100 ready-to-use spray bottles from just 1 litre, this powerful cleaner is a long-lasting and cost-effective solution. Thoughtfully packaged in recycled materials, it features a refillable dosing bottle and is formulated with natural ingredients to promote eco-conscious cleaning. To use, simply turn the bottle upside down to fill the integrated chamber with the correct dosage, then mix with water. Store in a cool, dry place, away from children and pets.

Features and Benefits
• Impressive cleaning performance across various hard floor surfaces
• Low-residue formula that dries rapidly and without streaks or smears
• Infused with a refreshing fragrance for more enjoyable cleaning
• Yields 100 ready-to-use spray bottles from just 1L
• Eco-friendly with long-lasting refillable dosing bottle and packaging made from recycled materials
• Formulated with natural ingredients for a more sustainable approach to cleaning

See full description
Specifications for Eco Super Concentrate Universal Floor Cleaner, 1L
  • Series
    Eco
  • Size
    1L
  • Fragrance
    Unfragranced
  • MFR Part No.
    L29 D100 CE
  • Container Type
    Bottle
  • Applications
    Surface Cleaning
  • Product Type
    Floor Cleaner
  • For Use On
    Hard Surfaces
    Floors
    Vinyl
    Wood
    Ceramic
  • Concentration
    Concentrated
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome