Eco Super Concentrate Washroom Cleaner, 1L

Order Code: ZT3421882S

£7.99 Inc VAT (20%)


Description

This super concentrated cleaner and disinfectant is specifically crafted for superior performance in toilet and washroom areas. Harnessing powerful action against limescale marks and washroom soils, this solution ensures a thorough clean and shines all surfaces, leaving behind a gleaming, streak-free finish. Elevate your hygiene routine with this potent and effective cleaning solution.

Features and Benefits
• Cleans and sanitizes all washroom surfaces
• Removes watermarks and prevents limescale build-up
• Kills 99.999% bacteria for a hygienic environment
• Natural ingredients enhance biodegradability
• Environmentally friendly with recycled packaging
• Refillable dosing bottle promotes sustainability
• 1L product yields 100 ready-to-use spray bottles
• Contributes to reduced CO2 emissions

See full description
Specifications for Eco Super Concentrate Washroom Cleaner, 1L
  • Applications
    Washroom
  • Container Type
    Bottle
  • Size
    1L
  • Series
    Eco
  • Fragrance
    Unfragranced
  • MFR Part No.
    S44 D100 CT
  • Product Type
    Washroom Cleaner
  • Product Format
    Liquid
  • Hazard Warning
    Corrosive
  • Concentration
    Super Concentrated
  • For Use On
    Baths
    Ceramics
    Bathrooms
    Taps
    Sinks
    Showers
    Tiles
    Drains