EL/Extra Special Cleaner, Pack Of 12 Cans, 500 Ml

Order Code: ZT2740731S

£179.99 Inc VAT (20%)


Description

EL/Extra special cleaner, pack of 12 cans, 500 ml. Supplied = assembled. Area of application = chains, tools, machine components. Model = solution. Contents = 0.5 l. Weight = 6 kg. Weight per item = 0.5 kg. Hazard class = GHS02. Product type = industrial cleaners. Excellent cleaning effect. Residue free evaporation. No metal corrosion. The special creep properties make even hard to access spots easy to reach. For a wide range of applications. NSF-K1 registration - approval for use as a cleaner and degreaser for use in non-food processing areas. This safety cold cleaning solution is ideal for removing stubborn dirt due to oil and grease e.g in industry (including the food processing industry - with NSF-K1 listing) , in the manufacturing industry and in precision mechanics and electronics industry. Can be used for removing resins and other encrusted particles. Suitable for universal use for gentle surface degreasing and cleaning oil and grease coated small parts and machine parts, motors, tools, metals, chains, toothed gears and conveyor belts, among others. Also suitable for use for electrical installations and assemblies. Pack of 12 x 500 ml cans.

See full description
Specifications for EL/Extra Special Cleaner, Pack Of 12 Cans, 500 Ml
  • Product Type
    Industrial Cleaners
  • Hazard Class
    GHS02
  • Area of application
    Chains, Tools, Machine Components
  • Pack Quantity
    12
  • Supplied
    Assembled

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome