FT 200 cleaner, pack of 20 + 10 sprayers, no surfactants. Contents = 500 ml. Weight = 9.9 kg. Weight per item = 0.5 kg. Product type = surface cleaning agents. Powerful cleaning with virtually no residue. Temporary corrosion protection. FT 200 cleaner, which is free of surfactants, is perfect for pre-treatment and final cleaning of surfaces. It is ready to use and perfect for cleaning by hand, as well as for degreasing surfaces in manufacturing and processing operations, including the food industry. The degreasing cleaner is safe to use as it is VOC reduced and non-hazardous under the CLP regulation. The surfactants it contains comply with the Detergents Regulation on biodegradability. In addition, the phosphate-free composition helps protect the environment. - Removes moderate oil and grease stains, dust, fingerprints, grit, sanding dust, separating agents and adhesive residues - Cleans stainless steel, steel, tiles, plastic, zinc plated surfaces - Largely residue and streak-free - Ideal for application on oily surfaces - Temporary corrosion protection - Safe, non-hazardous, VOC-reduced - For use in the food industry, NSF certified Example applications: - Cleaning and degreasing before painting - Removal of machining oils, anti-corrosion oils, light waxes, grinding dusts from rolling bearings