Garden Furniture Cleaner 500ml

Order Code: ZT3961743S

500ml
£7.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£7.290%
5 - 9£7.004%
10 - 19£6.718%
20 - 49£6.4212%
50 +£6.1216%


Description

HG Garden Furniture Cleaner 500ml: Breathe New Life into Your Outdoor Oasis!
Tired of grimy, weathered garden furniture that brings down your outdoor space? Reclaim your patio's sparkle with HG Garden Furniture Cleaner 500ml, the powerful solution for effortless cleaning and restoration.

Here's what makes HG your go-to furniture savior:

Conquers Stubborn Dirt: Blast away grime, mold, mildew, and even algae buildup with its concentrated formula, leaving your furniture looking brand new.
Universal Champion: Works wonders on all types of garden furniture, including plastic, aluminum, rattan, polywood, metal, lacquered surfaces, and even galvanized metals. No need for multiple cleaners!
Effortless Application: Simply spray, leave for a short while, and rinse. No scrubbing required, saving you time and energy.
Streak-Free Shine: Leaves your furniture sparkling clean without any unsightly streaks or residue, enhancing its natural beauty.
Long-Lasting Protection: Regular use helps prevent future dirt buildup and discoloration, keeping your furniture looking its best for longer.
Safe and Eco-Friendly: Formulated without harsh chemicals, harmful fumes, or phosphates, making it safe for you, your family, and the environment.
More than just cleaning:

Revitalizes faded colors: Restores the vibrancy of your furniture, making your outdoor space feel fresh and inviting.
Protects against weather damage: Helps prevent cracks, warping, and rust caused by harsh sunlight and rain.
Extends furniture lifespan: Proper cleaning and protection ensure your furniture lasts for years to come.
Invest in a cleaner, brighter, and more inviting outdoor space with HG Garden Furniture Cleaner 500ml. Order yours today!

See full description