0
1

Glass & Multi-Surface Cleaner, 750ml, Case of 6

Order Code: ZT1412893X

£29.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£29.990%
5 - 9£28.794%
10 +£27.598%

Order by 3pm, get it Tomorrow

Description

This multi-surface cleaner is a PH-neutral formula that can be used on all washable hard surfaces. Supplied in a pack of six 750ml bottles, this bulk purchase features two trigger spray bottles and four standard capped refill bottles to save on single-use plastic.

Features and Benefits
• Kills bacteria and MRSA
• Removes dirt and grease with a non-smear finish
• For use on washable hard surfaces
• Bulk buy for convenience

Standards
• EN 1276

See full description
Specifications for Glass & Multi-Surface Cleaner, 750ml, Case of 6
  • Standards Met
    EN1276
  • Fragrance
    Fragranced
  • MFR Part No.
    YH03T-750MLX6-JEYESPRO
  • Type
    Multi-Purpose Cleaner
  • Size
    750ml
  • Container Type
    Bottle
  • Applications
    Glass
    Plastic
    uPVC
  • Series
    H3 Kleenoff
  • Product Type
    Multi Surface Cleaner
  • Product Format
    Liquid
  • For Use On
    Plastics
    Hard Surfaces
    Glass
  • Concentration
    Ready to Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome