Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
All Purpose Cleaners
Glass Cleaner 750ml Trigger
By ProSolve
Order Code:
ZT2604683S
£11.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 4
£11.99
0%
5 - 9
£11.51
4%
10 - 19
£11.03
8%
20 +
£10.55
12%
1
Add to basket
Get it by
Wed, 15th Jan
In Stock
GBP
11.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/all-purpose-cleaners/glass-cleaner-750ml-trigger/p/ZT2604683S
Add to quotation
View all All Purpose Cleaners
Description
ProSolve Glass Cleaner 750ml Trigger
Tags:
#BulkDiscount
Specifications
Specifications for Glass Cleaner 750ml Trigger
Product Type
Glass Cleaner
Size
750ml
Applications
Glass
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome