SpringKleen was specially developed to give great cleaning and shine result on floors and other surfaces, it's perfectly balanced formula tackles the toughest cleaning jobs, ideal for all washable surfaces.
Why choose Enov SpringKleen? Ready to use multipurpose cleaner SpringKleen has a tangy Lemon fragrance and is free from acids or caustics. Its rapid action cuts through grease and grime. Enov SpringKleen is an effective maintenance cleaner for all hard surfaces and its low foam reduces cleaning time.
Where can you use Enov SpringKleen? SpringKleen is a handy hard surface cleaner to rapidly cut through grease and grime leaving a tangy lemon fragrance. It is ideal for use in hotels, schools, recreational facilities, nursing homes, public transport, and as an all purpose neutral cleaner.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.
Price based on case of 6 x 750ml ** please be aware due to the current national shortage of triggers only 2 x trigger spray heads will be supplied per case of 6**