Hard Surface Sanitiser, 1L

Order Code: ZT1400917X

£4.39 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.390%
10 +£4.087%


Description

This ready-to-use surface cleaner is designed to effectively clean, sanitise, and eliminate odours across a variety of environments. Suitable for use in food preparation areas, manufacturing industries, hospitals, kitchens, toilets, and bathrooms, it can tackle a wide range of surfaces. The cleaner is effective against various viruses, including Covid-19, as well as bacteria and fungi, making it a versatile choice for maintaining hygiene and safety. Its multi-application capability ensures it meets the demanding needs of both professional and domestic settings, providing peace of mind in maintaining clean and safe environments.

Features and Benefits
• Quickly eliminates dirt, sanitises surfaces, and neutralises odours
• Designed for application in a wide variety of areas
• Targets a diverse viruses, including Covid-19, along with bacteria and fungi
• Provides flexibility in ensuring cleanliness and safety across various settings

See full description
Specifications for Hard Surface Sanitiser, 1L
  • Standards Met
    EN14476
    EN1650
    EN13697
    EN1276
    EN1040
  • MFR Part No.
    DEBAC RTU 1LTR
  • Size
    1000ml
  • Container Type
    Spray
  • Applications
    Food Industry
  • Type
    Antibacterial Spray
  • Product Type
    Surface Disinfectant
  • Fragrance
    Fragranced
  • Concentration
    Ready To Use
  • For Use On
    Healthcare Environments
    Food Handling Environments
    Industrial Environments
    Washrooms
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome