Hybrid Solutions Pure Shine Misting Detailer 591ml

Order Code: ZT3076071S

£19.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

This Turtle Wax Hybrid Solutions Pure Shine Misting Detailer is infused with patented graphene technology to create a Tighter Web of Protection™. , This amazing fine-misting spray delivers a stunning boost of gloss and slickness, incredible hydrophobic protection from cross-linking acrylic polymers, and anti-static resistance helping to repel dust, keeping your vehicles surfaces cleaner longer., It easily layers on top of waxes or coatings for added gloss to base coats. Safe to use on wheels, exterior glass, rubber, and plastics. Multiple applications build additional layers of slickness and shine. For best results, paint should be free of oxidation and surface contaminants. How to Use: STEP 1 - Shake well. STEP 2 - Wash, rinse, and towel dry your vehicle first. STEP 3 - Use a sweeping motion to spray product directly onto surfaces. STEP 4 - In windy conditions, determine wind direction, and spray product away from you in a sweeping motion to maximize coverage. You may also spray product directly onto a microfiber cloth. STEP 5 - Apply 2 sprays per panel on a dry paint surface. STEP 6 - Spread and wipe with a clean, folded microfiber cloth to remove. Fold cloth as needed.

See full description
Specifications for Hybrid Solutions Pure Shine Misting Detailer 591ml
  • Size
    591ml
  • Type
    Detailer
  • Consumable Type
    Detailer