IC4 Classic All Purpose Cleaner 5L 5 Litre

Order Code: ZT2429307S

£21.99 Inc VAT (20%)


Description

ValetPRO IC4 Classic All Purpose Cleaner
is exactly what the name implies. It was designed for interior use on almost any surface and it works by emulsifying grime and making it easy to remove from plastic grain, carpet fibres, smooth surfaces...
This excellent cleaning power comes at a low cost and a highly flexible dilution ratio of up to 1:10. However our 500ml trigger bottles are already diluted and ready to use.
- All purpose cleaning concentrate - Controlled foam prevents over use - Leaves a fresh citrus peach smell - Will remove bug splats and light degreasing
Directions:

Dilute product 1:10.
Spray into affected area and allow to dwell but not dry.
Agitate with a Sash Brush if needed.
Wipe with a clean, dry Multi-Purpose Microfibre Cloth .

See full description
Specifications for IC4 Classic All Purpose Cleaner 5L 5 Litre
  • Size
    5L
  • Colour
    Red
  • Product Type
    Vehicle Valeting
  • Material
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome