K050 Kream Original Lemon Cream Cleaner 12 x 500ml

Order Code: ZT2427279S

£17.99 Inc VAT (20%)


Description

Kream Original Cream Cleaner it is vitreous enamel council approved for rapid cleaning and polishing of all stainless steel, chrome, aluminium, laminates and enamel. Effortlessly tackle thick grease deposits, this degreaser is able to effectively remove heavy soiling from your surfaces without the need for potentially harmful ingredients such as phosphates. This makes it easy for you to keep both your premises and the planet clean.
The solution also contains innovative deodorising agents to tackle bad odours at the source and make sure your surfaces are smelling as fresh as they look.
Why choose Enov Kream Original Cream Cleaner?

Enov Kream Original Cream Cleaner has a lemon fragrance.
Its superfine chalks reduce risk of scratching.
Enov Kream Original Cream Cleaner is vitreous Enamel Association tested and approved.
Mild abrasive cleaner removes ingrained soiling
Suitable in washroom and catering areas

Where can you use Enov Kream Original Cream Cleaner? Enov Kream Original Cream Cleaner is ideal for rapid cleaning and polishing of all stainless steel, chrome, aluminium, laminates and enamel.
How do you use Enov Kream Original Cream Cleaner? Apply Cream Cleaner lightly onto surface to be cleaned. Buff to a shine with a clean cloth. Enov Kream Original Cream Cleaner may be applied onto a cloth if desired. Do not over apply.
Biodegradability All surfactants contained in Enov Products meet the requirements of the EU Detergent Directive 2005 and 2004/648/EC. This requires all surfactants to break down both quickly and completely into harmless material such as CO2 and water.

See full description
Specifications for K050 Kream Original Lemon Cream Cleaner 12 x 500ml
  • Size
    500ml
  • Product Type
    Cream Cleaner
  • Fragrance
    Lemon
  • Applications
    Stainless Steel
    Aluminium
  • Volume
    500ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome