Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
All Purpose Cleaners
Kitchen Cleaner 750ml Blue, Pack of 12 - AST09618
By Astonish
Order Code:
ZT1543214S
£14.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
14.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/all-purpose-cleaners/kitchen-cleaner-750ml-blue-pack-of-12-ast09618/p/ZT1543214S
Add to quotation
View all All Purpose Cleaners
Description
Astonish Kitchen Cleaner 750ml Blue (Pack of 12) AST09618
Specifications
Specifications for Kitchen Cleaner 750ml Blue, Pack of 12 - AST09618
MFR Part No.
AST09618
Height
340mm
Depth
57mm
Width
280mm
Weight
10.1kg
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome