Lemon Hard Surface Cleaner 5Ltr PVHSC5

Order Code: ZT3372508S

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.434%
10 - 19£12.878%
20 +£12.3112%


Description

Our ProSolve Hard Surface Cleaner is specially formulated to tackle the most demanding cleaning tasks with ease, leaving your surfaces sparkling clean and refreshed. Supplied in a handy 5L container it provides exceptional results. Its advanced formula penetrates deep into surfaces, effortlessly lifting and removing dirt, grease, oils, and other tough stains. It works wonders, whether you're cleaning floors, countertops, tiles, or walls, our Hard Surface Cleaner is the ultimate all-in-one solution. Suitable for use on a variety of surfaces, including ceramic, porcelain, laminate, vinyl, and more.
PRODUCT FEATURES
Suitable for most hard surfaces
It works quickly and efficiently, minimising cleaning time
Streak-free, spotless shine every time
Leaves a zesty lemon fresh fragrance
Handy 5L size

See full description
Specifications for Lemon Hard Surface Cleaner 5Ltr PVHSC5
  • Scent
    Lemon
  • Product Type
    Hard Surface Cleaner
  • Size
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome