0
1
2

Lemon Hard Surface Cleaner H11 (5L)

Order Code: ZT1094907S

£4.99 Inc VAT (20%)
£5.6912% off


Description

The Hard Surface Cleaner is specifically formulated to tackle tough dirt and grime on a variety of hard surfaces, including floors, walls, painted surfaces, and lino. Its powerful concentrated formula is effective for deep cleaning, while lighter soiling can be effortlessly addressed with a diluted solution using a trigger spray. This cleaner not only delivers a refreshing zesty lemon fragrance but is also biodegradable, making it an eco-friendly choice for conscientious consumers. Additionally, it offers a free-rinsing feature, resulting in a low smear finish for a sparkling clean appearance.

Features and Benefits
• Concentrated formula efficiently removes stubborn dirt from various hard surfaces
• Can be diluted for lighter cleaning tasks with a trigger spray
• Fresh lemon fragrance provides a more enjoyable experience
• Biodegradable fomulation for eco-conscious cleaning
• Delivers a smudge-free finish

Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System

Warnings
• Corrosive

See full description
Specifications for Lemon Hard Surface Cleaner H11 (5L)
  • Size
    5Ltr
  • Applications
    Glass
    Floors
  • Series
    H11™
  • Container Type
    Bottle
  • Fragrance
    Lemon
  • Type
    Multi-Purpose Cleaner
  • MFR Part No.
    800-222-1108
  • Standards Met
    ISO 9001
    ISO 14001
  • Product Type
    Hard Surface Cleaner
  • Hazard Warning
    Corrosive
  • For Use On
    Hard Surfaces
    Glass
    Floors
  • Concentration
    Concentrated
  • Product Format
    Liquid