Lift Spray Cleaner with Bactericide - 750ml

Order Code: ZT1390367X

£4.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£4.990%
10 - 19£4.794%
20 - 49£4.598%
50 - 99£4.3912%
100 +£4.1916%


Description

Lift™ spray cleaner is an anti-bacterial solution designed to clean and disinfect most hard surfaces. Ideal for environments where hygiene is crucial, such as food handling areas, it kills 99.99% of germs in just 30 seconds. Its bactericidal formula is effective against both gram-negative and gram-positive bacteria, ensuring a thorough clean without leaving any taint behind. This ready-to-use spray offers a quick and easy way to maintain cleanliness and sanitation across various surfaces.

Features and Benefits
• Effective against gram-negative and gram-positive bacteria
• Kills 99.99% of germs within 30 seconds
• Non-tainting and suitable for use in food handling environments

Standards
• BSEN1276

Warnings
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for Lift Spray Cleaner with Bactericide - 750ml
  • Standards Met
    BSEN1276
  • MFR Part No.
    57549
  • Size
    750ml
  • Fragrance
    Unfragranced
  • Type
    Antibacterial Cleaner
  • Container Type
    Spray
  • Applications
    Food Handling Environments
    Most Hard Surfaces
  • Product Type
    Multi Surface Cleaner
  • Product Format
    Liquid
  • For Use On
    Hard Surfaces
    Food Handling Environments
  • Concentration
    Ready To Use

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome