Multi-Action All-Purpose Cleaner Ready to Use 500ml

Order Code: ZT4854787S

£10.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.290%
5 - 9£9.884%
10 - 19£9.478%
20 +£9.0612%

Currently unavailable

Description

Take steps towards greener cleaning by switching to this 500ml Ecover multi-action all-purpose cleaner bottle. The high-performance, vegetable-based formula makes this solution extremely effective at tackling grease and grime. As such, it's easy for staff to keep your surfaces spotless at all times. The solution also features a pleasant, plant-based perfume to mask bad odours and ensure your surfaces are smelling fresh long after cleaning. As it's made with renewable, vegetable-based ingredients, this all-purpose cleaner is kind to Earth's natural resources and free from potentially harmful substances like phosphates. Switching this solution will therefore help you to reduce the environmental impact of your day-to-day cleaning operation.

See full description
Specifications for Multi-Action All-Purpose Cleaner Ready to Use 500ml
  • Product Type
    All-Purpose Cleaner
  • Container Type
    Bottle
  • Volume
    500ml