Multi Cleaner Trigger 1L

Order Code: ZT3482375S

£6.59 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.590%
5 - 9£6.334%
10 - 19£6.068%
20 - 49£5.8012%
50 +£5.5416%


Description

This Dettol Multi-Surface Disinfectant Cleaner spray tackles dirt and germs effectively, killing 99.9% of bacteria and viruses. This cleaner spray is also clinically proven against E.coli, Salmonella, MRSA and Flu Virus, and has effective cleaning power on grease, burnt-on food and bathroom dirt. With a pleasant lemon & lime fragrance, this Dettol spray cleaner is supplied in a handy 1ltr spray trigger bottle.

Features and Benefits
• Kills bacteria and viruses
• Helps remove grease, food and bathroom dirt
• Kills E.Coli, Salmonella, MRSA and Flu Virus
• Lemon & Lime fragrance

Warnings
• Health Hazard / Hazardous to the Ozone Layer

See full description
Specifications for Multi Cleaner Trigger 1L
  • Size
    1L
  • Container Type
    Spray Bottle
  • MFR Part No.
    47131800
  • Fragrance
    Lemon
  • Applications
    Multi-Surface
  • Product Type
    Multi Surface Cleaner
  • Product Format
    Liquid
  • Concentration
    Ready To Use
  • For Use On
    Food Handling Environments
    Glass
    Wood
    Hard Surfaces
    Kitchen Appliances
    Metals

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome