0
1

Multi-Purpose Cleaner with Bleach H3 (750ml)

Order Code: ZT1094905S

£1.54 Inc VAT (20%)


Description

H3™ Multi-Purpose Cleaner is expertly formulated to deliver sparkling cleanliness, effectively combating grease, grime, soap scum, and limescale, ensuring a pristine finish for a variety of environments. Suitable for kitchens and bathrooms, this versatile cleaner is also ideal for commercial spaces, such as restaurants and office facilities, where maintaining high hygiene standards is essential. Fortified with bleach, it kills 99.99% of germs and acts swiftly to remove stains and marks, promoting a hygienic atmosphere. With its powerful cleaning action, the H3™ Multi-Purpose Cleaner simplifies achieving spotless, sanitised surfaces, enhancing confidence in your cleaning routine.

Features and Benefits
• Efficiently tackles dirt, including grease and soap scum
• Versatile enough for use in homes and businesses
• Destroys 99.99% of bacteria for a safer clean
• Rapidly addresses stains and discoloration on surfaces

Standards
• ISO 9001 Quality Management System
• ISO 14001 Environmental Management System
• BS EN 1276

Warnings
• Health Hazard / Hazardous to the Ozone Layer

Notes
• This product has not been tested on animals
• Complies with European regulations concerning biodegradability and protection of the environment

See full description
Specifications for Multi-Purpose Cleaner with Bleach H3 (750ml)
  • Type
    Multi-Purpose Cleaner
  • Container Type
    Spray
  • MFR Part No.
    800-277-0006
  • Fragrance
    Unfragranced
  • Standards Met
    BS EN 1276
  • Series
    H10™
  • Applications
    Glass
    Ceramic
    uPVC
  • Size
    750ml
  • Product Type
    Multi Purpose Cleaner
  • Product Format
    Liquid
  • Concentration
    Ready to Use
  • For Use On
    Hard Surfaces
    Plastic
    Ceramic
    Glass