Multi-Purpose Surface Cleaning & Sanitising Spray

Order Code: ZT1403399X

£49.99 Inc VAT (20%)


Description

This versatile surface sanitising spray effectively disinfects various surfaces, such as desktops, door handles, vehicle interiors, and gym equipment. Its unique formula kills harmful viruses and bacteria, including all coronaviruses, Norovirus, E.coli, MRSA, and Salmonella, within 30 seconds of application, providing protection for up to 8 days. This environmentally friendly, water-based formula is safe for skin and suitable for hard surfaces, including ceramics, chrome, and upholstery, but should not be used in food preparation areas. Virakill forms an antimicrobial coating for lasting protection, and it is recommended to clean heavily soiled surfaces prior to use. Two specially designed cleaning cloths are available to work perfectly alongside this product: a non-absorbent cloth for even distribution of the spray and a microfibre cloth for cleaning and absorption.

Features and Benefits
• Ideal for disinfecting a wide variety of surfaces, including ceramics, chrome and upholstery
• Unsuitable for food preparation areas
• Eliminates 99.9% of viruses and bacteria within 30 seconds of application
• Creates a lasting antimicrobial coating on surfaces that offers protection for up to 8 days
• Environmentally conscious, water-based formula that is gentle on skin
• Perfect for use in conjunction with two specially designed cleaning cloths

Approvals
• Meets EN1276 and EN14476

See full description
Specifications for Multi-Purpose Surface Cleaning & Sanitising Spray
  • Type
    Multi-Purpose Cleaner
  • Container Type
    Spray
  • Size
    5ltr
  • Applications
    Washrooms
    Leisure Centres
    Offices
    Automotive
    Hospitals
    Domestic Use
  • Product Type
    Surface Disinfectant
  • Fragrance
    Fragrance Free
  • Standards Met
    EN 1276
    EN 14776
  • Series
    Virakill
  • Product Format
    Liquid
  • For Use On
    Hard Surfaces
    Healthcare Environments
    Automotive
    Domestic Environments
    Office Environments
    Washrooms
    Hospitality Environments
  • Concentration
    Concentrated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome