0
1

Multi-Surface Cleaner 750ml

Order Code: ZT1401028X

£5.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£5.990%
5 - 9£5.754%
10 - 19£5.518%
20 - 49£5.2712%
50 +£5.0316%

Order by 3pm, get it Tomorrow

Description

This Multi-Surface Cleaner is designed to efficiently eliminate grime and dirt from all hard washable surfaces, making it an invaluable addition to your cleaning routine. Suitable for various environments, this cleaner not only dissolves dirt but also kills germs, ensuring a hygienic space. Its powerful formula combats unpleasant odours, leaving behind a fresh scent that enhances the atmosphere. With its no-rinse formula, cleaning becomes a quick and easy process, eliminating extra steps and saving time. However, users should avoid applying it to wood, aluminum, emulsion-painted, or porous surfaces to maintain optimal performance.

Features and Benefits
• Removes stubborn dirt and buildup from various hard surfaces
• Disinfects effectively, promoting cleanliness and hygiene
• Freshens the air by neutralising bad smells with a pleasant fragrance
• Offers a convenient cleaning experience with its no-rinse requirement

Standards
• EN1276 and EN13697

See full description
Specifications for Multi-Surface Cleaner 750ml
  • Type
    Multi-Purpose Cleaner
  • MFR Part No.
    316524
  • Container Type
    Spray
  • Size
    750ml
  • Fragrance
    Fragranced
  • Standards Met
    EN1276
    EN13697
  • Applications
    Ceramic
    Floors
    uPVC
    Glass
  • Product Type
    Multi Surface Cleaner
  • For Use On
    Plastic
    Ceramic
    Hard Surfaces
    Glass
  • Concentration
    Ready To Use
  • Product Format
    Liquid

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome