Multi-Surface Cleaner Anti-Bacterial 5L

Order Code: ZT1326464S

£12.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£12.990%
5 - 9£12.474%
10 - 19£11.958%
20 +£11.4312%


Description

Rapid action efficient cleaner for all non-porous surfaces. Sanitises as it cleans. Contains advanced quaternary biocide. Pleasant smelling, freshens as it cleans. Kills E.coli and MRSA. Concentrate.

Specifications for Multi-Surface Cleaner Anti-Bacterial 5L
  • Type
    Cleaning Fluids
  • Fragrance
    Neutral
  • MFR Part No.
    PS2105
  • Weight
    5.086kg
  • Colour
    Pink
  • Material
    Plastic
  • Volume
    5L
  • Form
    Antibacterial & Bactericidal

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome