Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
All Purpose Cleaners
Multi-Surface Trigger Spray 750ml, Pack of 6 497 Pack
By 2Work
Order Code:
ZT1541550S
£21.99
Inc VAT (20%)
1
Add to basket
Get it in
5-7
working days
Available
GBP
21.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/all-purpose-cleaners/multi-surface-trigger-spray-750ml-pack-of-6-497-pack/p/ZT1541550S
Add to quotation
View all All Purpose Cleaners
Description
2Work Multi Surface Trigger Spray 750ml (Pack of 6) 497 PACK
Specifications
Specifications for Multi-Surface Trigger Spray 750ml, Pack of 6 497 Pack
MFR Part No.
2W04587
Weight
5.23kg
Height
215mm
Depth
215mm
Width
185mm
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome