Menu
Categories ▾
Menu
Login
Login / Register
Basket
Free Delivery
On Orders £25* And Over
Business Accounts
Quotations
Quick Order ▾
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
All Purpose Cleaners
Natural Cream Cleaner 500ml
By Cif
6 Reviews
Order Code:
ZT1029512X
£2.99
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£2.99
0%
10 - 19
£2.87
4%
20 - 49
£2.75
8%
50 - 99
£2.63
12%
100 +
£2.51
16%
1
Add to basket
Get it in
6-9
working days
Available
GBP
2.99
https://www.zoro.co.uk/shop/cleaning-and-hygiene/all-purpose-cleaners/natural-cream-cleaner-500ml/p/ZT1029512X
Add to quotation
View all All Purpose Cleaners
Description
The unique creamy formula of Cif cleans really deep down to bring your surfaces back to life.
Tags:
#BulkDiscount
Specifications
Safety Information
Specifications for Natural Cream Cleaner 500ml
Type
Cream Cleaner
Fragrance
Fragranced
Size
500ml
Container Type
Bottle
MFR Part No.
C:CCC500/004
Applications
Sinks
Floors
Kitchens
Stoves
Bathrooms
Product Type
Cream Cleaner
Concentration
Ready To Use
For Use On
Domestic Environments
Plastics
Kitchen Appliances
Hard Surfaces
Wood
Food Handling Environments
Washrooms
Metals
Hospitality Environments
Ceramic
Product Format
Cream
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome