Neutral Floor Cleaner Lemon Fragrance 5L Bulk Bottle

Order Code: ZT1541736S

£8.99 Inc VAT (20%)


Description

Get floors clean to a sparkling finish with this 2Work Neutral Floor Cleaner. Use when mopping, or as a spray cleaner for tough and effective cleaning. It cleans evenly without patches or smearing, with a low-foaming, quick-drying formula that cuts drying time for easy application. After cleaning, it leaves behind a pleasant lemon-scented fragrance. This 5 litre bottle contains a concentrated formula for dilution with mop buckets or spray bottles.
Floor cleaner for mopping or spraying
Suitable for all hard floors including PVC, marble, linoleum and wood
Fresh, lemon-scented fragrance
Low foaming: dries quickly and evenly without patches or smears
Dilution: 600ml trigger spray = 30ml, 5L bucket = 120ml
5 litres
For Professional Use Only

See full description
Specifications for Neutral Floor Cleaner Lemon Fragrance 5L Bulk Bottle
  • MFR Part No.
    2W06292
  • Weight
    5.2kg
  • Product Type
    Floor Cleaner
  • Volume
    5L
  • Fragrance
    Lemon

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome