0
1

Non-flammable Precision Cleaner 250ml

Order Code: ZT1389492X

£29.99 Inc VAT (20%)


Description

Suitable for use on electronic systems that cannot be de-energised or powered off, this non-flammable precision contact cleaner is powerful and highly effective.

Features and Benefits
• Non-flammable precision servicing and cleaning, without powering off equipment saving time
• Highly versatile advanced cleaner, suitable for use on a huge range of materials and environments
• Highly efficient, powerful fast-acting cleaning formula
• Lightweight, small 250ml aerosol for easy application
• Free of CFC and HCFC
• Chlorinated and Hydrocarbon free
• Colourless residue-free cleaning evaporates completely
• Non-conductive
• Does not cause corrosion
• 360° spray system can be used at all angles
• Pack of 12

Typical Applications
• Plastics
• Rubber
• Metal
• Painted surfaces
• Composites
• Switches
• Connectors
• Sensors
• Relays
• Circuit breakers
• Printed circuits
• Terminals
• Boards
• Signal and alarm systems
• Generators
• Contacts
• Laboratory and testing equipment
• Plugs and jacks
• Motor controls
• Electromechanical assemblies

Standards
• FEA 607E Flame extension test
• FEA 610E Drum test

Warnings
• Pressurised container: may burst if heated
• Keep away from sources of ignition
• Hazardous to aquatic environments
• Do not pierce even after use
• Use in a well-ventilated area
• Avoid contact with skin and eyes
• Protect from sunlight.
• Do not expose to temperatures that exceed 50°C/122°F

See full description
Specifications for Non-flammable Precision Cleaner 250ml
  • MFR Part No.
    33284
  • Container Type
    Aerosol
  • Size
    250ml
  • Standards Met
    flame extension test FEA 607E and drum test FEA 610E
  • Type
    Multi-Purpose Cleaner
  • Fragrance
    Unfragranced
  • Product Type
    Precision Cleaner
  • Applications
    Electronic Systems
  • Suitable For
    Electronic Systems
  • Base Type
    Solvent Based

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome