ParadiseLine SeatCleaner Toilet Seat Cleaner Dispenser, Capacity 0.3 L, Plastic, White, Non-Drip

Order Code: ZT2692072S

£219.99 Inc VAT (20%)


Description

ParadiseLine SeatCleaner toilet seat cleaner dispenser, capacity 0.3 l, plastic, white, non-drip. Supplied = assembled. Capacity = 0.3 l. Housing colour = white. Height = 194 mm. Width = 84 mm. Depth = 119 mm. Housing material = plastic. Model = with push button. Lock type = bolt lock. Feature = non-drip, lockable. Product type = soap dispensers. For manually cleaning toilet seats. Mild fragrance covers up any unpleasant odours. Easy to use. Push button for exact dose. Toilet seat cleaner. Manual cleaning and disinfection of the toilet seat, easy to use and drip-free spray mechanism, 300 ml fill capacity. 1500 portions per liquid sachet. Certified by VAH/DGHM. Covered bolt lock. Includes mounting materials.

See full description
Specifications for ParadiseLine SeatCleaner Toilet Seat Cleaner Dispenser, Capacity 0.3 L, Plastic, White, Non-Drip
  • Product Type
    Soap Dispensers
  • Housing Colour
    White
  • Housing Material
    Plastic
  • Lock Type
    Bolt Lock
  • Features
    Non-Drip, Lockable
  • Supplied
    Assembled
  • Volume
    0.3L
  • Width
    84mm
  • Depth
    119mm
  • Height
    194mm