Parts Basket, Stainless Steel, for Small Parts Cleaner 8

Order Code: ZT3148416S

£101.99 Inc VAT (20%)


Description

Parts basket, stainless steel, for small parts cleaner 8 l. Supplied = assembled. Length = 222 mm. Width = 222 mm. Height = 110 mm. Material = stainless steel. Colour = stainless steel. Finish = brushed. Diameter = 222 mm. Product type = safety containers. Stainless steel parts basket for convenient immersion of small parts into liquid. Including hook-in function at the top of the container for drip drying small parts. Optional accessory for the small parts cleaner with a capacity of 8 litres. Robust, hardwearing and durable stainless steel container. Please note: for corrosive media or if media compatibility is unclear, please clarify the suitability of containers beforehand.

See full description
Specifications for Parts Basket, Stainless Steel, for Small Parts Cleaner 8
  • Colour
    Silver
  • Product Type
    Parts Basket
  • Length
    222mm
  • Height
    110mm
  • Material
    Stainless Steel
  • Volume
    8 l