Perfumed Liquid Hand Soap Lavender 354ml

Order Code: ZT4855024S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Do that little bit more for the planet by switching to this 354ml Method perfumed lavender hand soap bottle. Made with plant-based ingredients, this environmentally friendly soap is tough on soiling yet gentle on skin. This guarantees effective cleaning without risk of the soap harming or irritating hands. The soap also boasts a luxurious lavender fragrance to tackle bad odours and keep hands smelling fresh long after cleaning. The renewable, plant-based ingredients used in this soap mean it's kind to Earth's natural resources, fully biodegradable and free from potentially harmful substances. As such, switching to this Method soap will help you to reduce your impact on the environment and take steps towards greener living.

See full description
Specifications for Perfumed Liquid Hand Soap Lavender 354ml
  • Fragrance
    Lavender
  • Product Type
    Hand Soap

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome