Perfumed Liquid Hand Soap Lavender 5L

Order Code: ZT4855072S

£69.99 Inc VAT (20%)


Description

Delivering effective and sustainable cleaning, this 5Ltr Ecover perfumed lavender liquid hand soap bottle is a must-have for any business that cares about its environmental impact. Made with plant-based ingredients and featuring a neutral pH, this soap is tough on soiling yet gentle on hands. As such, it ensures effective cleaning without risk of harming or irritating skin. The soap also boasts a pleasant lavender fragrance to mask bad odours and keep hands smelling fresh long after cleaning. The renewable, plant-based ingredients used to make this soap mean it's incredibly kind to the planet's natural resources, fully biodegradable and free from potentially harmful substances. Switching to this soap will therefore help you to reduce your environmental impact and take steps towards a greener operation.

See full description
Specifications for Perfumed Liquid Hand Soap Lavender 5L
  • Product Type
    Liquid Hand Soap
  • Container Type
    Bottle
  • Form
    Liquid
  • Volume
    5L
  • Fragrance
    Lavender