Perfumed Liquid Hand Soap Pink Grapefruit 354ml

Order Code: ZT4855051S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Make the switch to environmentally responsible chemicals with this 354ml Method perfumed pink grapefruit hand soap bottle. As this soap is made with plant-based ingredients, it's tough on soiling yet gentle on hands. As such, it ensures effective cleaning without risk of harming or irritating skin. The soap is also made with a lavish pink grapefruit fragrance that masks bad odours and ensures hands are smelling sweet long after washing. The renewable, plant-based ingredients used to make this soap mean it's kind to the planet's natural resources, fully biodegradable and free from harmful substances. Switching to this soap will therefore help you to minimise your environmental impact and take small steps towards a greener operation.

See full description
Specifications for Perfumed Liquid Hand Soap Pink Grapefruit 354ml
  • Container Type
    Bottle
  • Form
    Liquid
  • Product Type
    Hand Soap
  • Fragrance
    Pink Grapefruit

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome