Perfumed Liquid Hand Soap Waterfall 354ml

Order Code: ZT4854979S

£8.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£8.990%
5 - 9£8.634%
10 - 19£8.278%
20 - 49£7.9112%
50 +£7.5516%


Description

Take small steps towards greener living by switching to this 354ml Method perfumed waterfall hand soap bottle. As this Method soap is made with plant-based ingredients, it's tough on soiling yet gentle on skin. This guarantees thorough cleaning without risk of the soap harming or irritating hands. The soap also features a refreshing perfume with hints of water lily and sandalwood to tackle bad odours and keep hands smelling sweet long after cleaning. The renewable, plant-based ingredients used to make this soap mean it's kind to the planet's finite resources, fully biodegradable and free from potentially harmful substances. Making the switch to this soap will therefore help you to minimise your environmental impact and take steps towards a more sustainable operation.

See full description
Specifications for Perfumed Liquid Hand Soap Waterfall 354ml
  • Product Type
    Hand Soap
  • Form
    Liquid
  • Container Type
    Bottle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome