Perfumed Spray Wipe Sanitiser 750ml, Pack of 6 211SVW

Order Code: ZT1541953S

£19.99 Inc VAT (20%)


Description

This 2Work sanitiser spray conforms to BS EN 1276 and kills 99.999% of bacteria including MRSA. Designed for daily use, the sanitiser is suitable for a variety of surfaces, including worktops, walls, doors and washroom fittings and fixtures. The sanitiser cleans and freshens, with a pleasant floral scent. This pack contains 6 bottles, each containing 750ml and 2 trigger spray heads.
Sanitiser spray kills 99.999% of bacteria including MRSA
Conforms to BS EN 1276
Designed for daily use
Suitable for a variety of surfaces including washroom fixtures and fittings
Contains 1 - 10% alcohol
This pack contains 6 bottles - each containing 750ml and 2 trigger spray heads
For Professional Use Only

See full description
Specifications for Perfumed Spray Wipe Sanitiser 750ml, Pack of 6 211SVW
  • MFR Part No.
    2W07254
  • Weight
    5.1kg
  • Fragrance
    Floral
  • Product Type
    Sanitiser Spray
  • Form
    Spray

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome