Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
All Purpose Cleaners
Pink Stuff Stain Remover 500ml Trigger Spray
By Stardrops
Order Code:
ZT4948626S
£4.39
Inc VAT (20%)
Quantity
Price
Discount
1 - 9
£4.39
0%
10 - 19
£4.21
4%
20 - 49
£4.04
8%
50 - 99
£3.86
12%
100 +
£3.69
16%
1
Add to basket
Get it in
5-6
working days
Available
GBP
4.39
https://www.zoro.co.uk/shop/cleaning-and-hygiene/all-purpose-cleaners/pink-stuff-stain-remover-500ml-trigger-spray/p/ZT4948626S
Add to quotation
View all All Purpose Cleaners
Description
Stardrops Pink Stuff Stain Remover 500ml Trigger Spray 107479
Tags:
#BulkDiscount
Specifications
Specifications for Pink Stuff Stain Remover 500ml Trigger Spray
Product Type
Stain Remover
Volume
500ml
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome