Pro Thick Bleach Concentrate 5L

Order Code: ZT4852615S

£9.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£9.990%
5 - 9£9.495%
10 - 19£8.9910%
20 +£8.4915%


Description

Powerful, versatile and cost-effective, Jantex Pro's thick bleach is a must-have for any business needing quality cleaning solutions. By combining a heavy-duty alkaline formula with added detergents, this thick bleach will rapidly remove stubborn dirt, grime and bacteria to leave your toilets and drains fully disinfected, and clinically clean - making each cleaning task that-bit easier for your staff. The thickened formula means it'll cling to surfaces for longer too, delivering even greater cleaning power! A pleasant potpourri fragrance will even help to eliminate unpleasant odours and keep your facilities smelling as fresh as they look. And thanks to the highly concentrated formula, you'll use less bleach for every clean - ensuring each 5Ltr bottle goes that little bit further.

See full description
Specifications for Pro Thick Bleach Concentrate 5L
  • Product Type
    Thick Bleach Concentrate
  • Container Type
    Bottle
  • Volume
    5L

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome