0
1

Professional All Purpose Cleaner 5L

Order Code: ZT1029508X

£6.29 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£6.290%
5 - 9£6.044%
10 - 19£5.798%
20 - 49£5.5412%
50 +£5.2816%


Description

Solent Lemgel is a thick lemon scented gel, all purpose cleaner for use on all hard surfaces, walls, vinyl seats and coverings.

It can be diluted 1 part to 40 parts water to mop or wash a surface then allow to dry then buff to a shine.

Size: 5ltr.

See full description
Specifications for Professional All Purpose Cleaner 5L
  • Size
    5ltr
  • Type
    Multi-Purpose Cleaner
  • Container Type
    Bottle
  • Fragrance
    Lemon
  • Applications
    Vinyl Seats & Coverings
    Hard Surfaces
    Walls
  • Series
    LemGel
  • Product Type
    Hard Surface Cleaner
  • Concentration
    Concentrated
  • For Use On
    Hard Surfaces
  • Product Format
    Gel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome