Professional Disinfecting Multi-Surface 4 in1 750ml Trigger Spray Bottle 1014041

Order Code: ZT2119481S

£7.99 Inc VAT (20%)
£8.495.5% off
QuantityPriceDiscount
1 - 4£7.990%
5 - 9£7.674%
10 - 19£7.358%
20 - 49£7.0312%
50 +£6.7116%


Description

Flash Professional Disinfecting Multi Surface 4 in1 750ml Trigger Spray Bottle 1014041 Flash Professional Disinfecting Multi-Surface Cleaner is a ready-to-use spray for cleaning and disinfection of general surfaces, stainless steel and glass. Kills 99.99% of coronaviruses and bacteria in 15 seconds according to EN14476 and EN1276. This includes bacteria on EN1276/EN13697 (15sec/5min contact time, clean/dirty conditions), and viruses tested on enveloped viruses EN14476 (15sec contact time, clean conditions). Not tested on SARS-CoV-2.

See full description
Specifications for Professional Disinfecting Multi-Surface 4 in1 750ml Trigger Spray Bottle 1014041
  • Type
    Cleaning Fluids
  • Applications
    All Purpose Cleaner
  • Form
    Trigger Spray
  • Pack Quantity
    750ml

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome