Prolaq L 400 Paint Stripper Plastic Canister Capacity 20L

Order Code: ZT4131960S

£559.99 Inc VAT (20%)


Description

PROLAQ L 400 paint stripper, plastic canister, capacity 20 l. Area of application = painting work. Model = solution. Contents = 20 l. Weight = 19.8 kg. Product type = industrial cleaners. Non-hazardous according to CLP regulation. Ready to use: cleaner is ready to use. Removes water based and solvent based paints and varnishes. Fast and almost residue free drying. The PROLAQ L 400 paint stripper is characterised by its powerful cleaning capacity on water and solvent based paints and varnishes, as well as by its fast and almost residue free drying. It is a real alternative to nitro thinners, as it is non-hazardous - the environment is protected and the health of the employee won't suffer. The cleaner is characterised by the following properties: - 5 to 10 times longer service life compared to conventional cleaning agents - Cleans all varnish application tools, varnish pumps, printing rollers, etc. - Increase in occupational safety, 45% VOC use - Machine and manual use

See full description
Specifications for Prolaq L 400 Paint Stripper Plastic Canister Capacity 20L
  • Volume
    20L
  • Product Type
    Industrial Cleaners

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome