Prolaq L 500 Paint Stripper Plastic Canister Capacity 20L

Order Code: ZT4131868S

£539.99 Inc VAT (20%)


Description

PROLAQ L 500 paint stripper, plastic canister, capacity 20 l. Area of application = painting work. Model = solution. Contents = 20 l. Weight = 20 kg. Hazard class = GHS07. Product type = industrial cleaners. Removes solvent based and water based paints and varnishes. Ready to use: cleaner is ready to use. Can be used mechanically and manually. The PROLAQ L 500 paint stripper is particularly suitable for removing water and solvent-based paints and varnishes. Due to its low VOC content, it is a real alternative to nitro thinners - the environment is protected and the health of the employee won't suffer. The cleaner has a consistently high cleaning capacity. Due to selected, high quality components, it dissolves solvent based varnishes such as 1C, 2C acrylic or epoxy varnishes, alkyd and melamine. As the product is non-flammable, there is no fire hazard for the company. The cleaner is characterised by the following properties: - Reduced VOCs: reduced level of volatile organic compounds to protect human health - Increase in occupational safety, 20% VOC use - 5 to 10 times longer service life, recyclable - Cleans all varnish application tools, varnish pumps, printing rollers, etc.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome