PU and Gun Cleaner Pur Contents 150 Ml Pack of 12 5+ Packs Cleaning

Order Code: ZT4131564S

£16.99 Inc VAT (20%)
£19.9915% off
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.314%
10 - 19£15.638%
20 +£14.9512%


Description

PU and gun cleaner PUR, contents 150 ml, pack of 12, 5+ packs, cleaning. Supplied = pre-assembled, final assembly by customer. Capacity = 150 ml. Hazard class = GHS02, GHS07. Product type = cleaners. NBS adapter allows universal use. The fischer PU cleaner PUR ensures good cleaning outcomes and is ideal for the safe removal of fresh PU foam. Suitable for all commercially available foam guns when the NBS adapter is used. The separate spray head enables surfaces on the outside to be cleaned, which makes it very versatile. The highly active cleaner can attack sensitive surfaces (varnish, paint, textiles, plastic) , so always carry out preliminary tests.

See full description
Specifications for PU and Gun Cleaner Pur Contents 150 Ml Pack of 12 5+ Packs Cleaning
  • Applications
    Cleaning
  • Product Type
    Cleaners
  • Hazard Class
    GHS02
    GHS07

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome