Free Delivery
On Orders £25* And Over
Open Your Zoro
Business Accounts
Today!
Menu
Categories ▾
Menu
Login / Register
Basket
Quotations
Favourites
Quick Order ▾
Help & Support
Show Prices:
Exc VAT
Set Including or Excluding VAT
Inc VAT
Cleaning & Hygiene
Cleaning Products
All Purpose Cleaners
PVCu Cream Cleaner Clear 1L
By Soudal
Order Code:
ZT3287874S
Qty of 12 for
£83.88
Inc VAT (20%)
£6.99 each
Quantity
Price
Discount
1 - 239
£6.99
0%
240 - 599
£6.71
4%
600 +
£6.43
8%
12
Add to basket
This product must be ordered in multiples of 12
Get it in
3-7
working days
Available
GBP
83.88
https://www.zoro.co.uk/shop/cleaning-and-hygiene/all-purpose-cleaners/pvcu-cream-cleaner-clear-1l/p/ZT3287874S
Add to quotation
View all All Purpose Cleaners
Description
General Purpose Cleaner For Sparkling Finish 1L Clear Bottle
Tags:
#BulkDiscount
Specifications
Specifications for PVCu Cream Cleaner Clear 1L
Product Type
Cream Cleaner
Colour
Transparent
Volume
1L
Container Type
Bottle
We suggest upgrading to Chrome
to enjoy all the features of this site.
Chrome
Please download the latest version of
Chrome