0
1
2

S040 Strong Arm Heavy Duty Surface Cleaner F40 5L

Order Code: ZT1119272S

£24.99each Inc VAT (20%)
£49.98 minimum order value

Minimum order quantity: 2.

Description

Selden Strongarm is a heavy-duty cleaning concentrate expertly designed for industrial-strength cleaning, effortlessly cutting through grease, grime, waxes, and stripping polish from floors. Perfect for heavy industry use, it's suitable for a variety of hard surfaces, including rubber, ceramic, concrete, and PVC, though it should not be used on aluminium or galvanised surfaces. Its controlled foam formula ensures minimal rinsing, allowing for quick, efficient cleaning, and it's safe to use with a wet vacuum cleaner without risking motor damage. The product's versatility allows it to be diluted to meet different cleaning needs, making it a reliable solution for tough cleaning challenges.

Features and Benefits
• Industrial-grade cleaner, perfect for tackling tough cleaning jobs
• Efficiently breaks down grease, dirt, wax, and polish residues
• Compatible with multiple hard surfaces, such as rubber, ceramic, concrete, and PVC
• Low-foam formula reduces rinsing time, making cleaning faster
• Designed for safe use with wet vacuum cleaners, protecting the motor
• Adjustable dilution for adaptable cleaning performance

Approvals
• Complies with 2004/648/EC

Warnings
• Corrosive
• Suitable PPE should be worn at all times when handling this product

See full description
Specifications for S040 Strong Arm Heavy Duty Surface Cleaner F40 5L
  • Applications
    Auto Industry
    Food Industry
    Rubber
    Ceramic
    Concrete
    uPVC
    Floors
  • Fragrance
    Fragranced
  • MFR Part No.
    F040
  • Container Type
    Bottle
  • Type
    Multi-Purpose Cleaner
  • Size
    5ltr
  • Series
    S040
  • Standards Met
    2004/648/EC
  • Product Type
    Multi Purpose Cleaner
  • Product Format
    Liquid
  • Hazard Warning
    Corrosive
  • For Use On
    Metals
    Automotive
    Ceramic
    Stainless Steel
    Rubber
    Plastic
    Stone
    Food Handling Environments
    Hard Surfaces
  • Concentration
    Super Concentrated

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome