Smartdose Suma Bac D10 1.4L Detergent Surface Sanitiser, Pack of 2 100916092

Order Code: ZT1543790S

£92.99 Inc VAT (20%)


Description

This high quality surface detergent and disinfectant is part of the Diversey SmartDose range; a system that provides a correct dose of cleaner with every use, saving you time and money. The Suma Bac D10 is a heavy duty disinfectant suitable for kitchens and food surfaces. Containing two 1.4 litre bottles in each purchase, this cleaner provides a cost-effective solution for all your cleaning needs.
Eliminates germs and bacteria from surfaces
Suitable for food preparation areas
Makes approximately 140 trigger sprays or 20 buckets
Suitable for a range of hard surfaces
Contains 3 - 10% alcohol
1.4 litres per purchase
Supplied in a pack of 2

See full description
Specifications for Smartdose Suma Bac D10 1.4L Detergent Surface Sanitiser, Pack of 2 100916092
  • MFR Part No.
    DV09790
  • Weight
    3.528kg
  • Pack Quantity
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome