Specialist Hob Cleaner Cream 500ml

Order Code: ZT4945706S

£5.49 Inc VAT (20%)


Description

Astonish Specialist Hob Cleaner 500ml

For the hardest working area in the house, we've developed our Specialist Zesty Lemon Antibacterial Hob Cream Cleaner to remove everyday spills and dried on food. The cream polishes to a sparkling shine leaving a protective coating to help protect the surface from further spills, leaving it hygienically clean.

Ideal for use on ceramic, glass induction and halogen hobs as well as microwaves.

Kills 99.9% of germs and bacteria*

*Tested against EN1276:2019.

See full description
Specifications for Specialist Hob Cleaner Cream 500ml
  • Pack Quantity
    500ml
  • Form
    Bottle
  • Applications
    Hob Cleaner
  • Type
    Cleaning Fluids

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome